Zoro Homepage

Item Part

  • Mfr # 30048

  • Zoro # G910866717


product price: $49.89
/ea

Key Features

Color
Silver
For Use With
1.5 in Outside Diameter Railings
Material
Stainless Steel
Overall Height
3/4 in
Material Grade
316L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30048
Zoro #
G910866717
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3/4 in
Overall Diameter
4 1/2 in

Details

Item
Escutcheon Plate
Color
Silver
For Use With
1.5 in Outside Diameter Railings
Material
Stainless Steel
Material Grade
316L
Product Type
Escutcheon Plate

Description

Escutcheon Plate, Material Grade 316L, Product Type Escutcheon Plate, Overall Height 3/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Overall Diameter 4 1/2 in, Color Silver, Material Stainless Steel, For Use With 1.5 in Outside Diameter Railings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.