Item Ramp
Mfr # 28630-00
Zoro # G810866794
product price: $23,903.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Color
Silver
Overall Height
36 in
Overall Width
34 in
Product Type
Pool Ramp
Portability
Portable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28630-00
Zoro #
G810866794
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Width
34 in
Details
Item
Pool Ramp
Color
Silver
Product Type
Pool Ramp
Portability
Portable
Tread/Platform Material
Fiberglass
Includes Tread Mounting Hardware
Mounting Hardware Included
Number of Wheels
0
Includes Bumpers
No Bumpers Included
Includes Cross Brace
Cross Brace Included
Weight Capacity
400 lb
Number of Rail Bends
3
Description
Pool Ramp, Product Type Pool Ramp, Color Silver, Overall Height 36 in, Portability Portable, Number of Rail Bends 3, Number of Treads Not Applicable, Number of Wheels 0, Tread/Platform Material Fiberglass, Includes Tread Mounting Hardware Mounting Hardware Included, Includes Bumpers No Bumpers Included, Includes Cross Brace Cross Brace Included, Weight Capacity 400 lb, Wheel Diameter Not Applicable, Overall Width 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.