Zoro Homepage
This item is Discontinued.
Spectrum Chemical K Bicarbonate, Pwdr, Biotc, 500g, PK6 P1191-500GM-CS6

K Bicarbonate, Pwdr, Biotc, 500g, PK6 (Discontinued)

  • Mfr # P1191-500GM-CS6
  • Zoro # G7987557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1191-500GM-CS6
Zoro #
G7987557
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Potassium Bicarbonate, Powder, Biotech Grade
CAS Number
298-14-6
Chemical Container Type
Bottle
Chemical Formula
KHCO3
Chemical Grade
Purified
Chemical Container Material
Plastic
Shelf Life
24 mo
Molecular Weight
100.12
Shipping Restrictions
Chemical Not Regulated for Transport

Description

Potassium Bicarbonate, Powder, Biotech Grade, CAS Number 298-14-6, Molecular Weight 100.12, Chemical Formula KHCO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.