Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K Biphthalate, Biotc, 500g, PK6

  • Mfr # P1192-500GM-CS6

  • Zoro # G8034028


product price: $1,045.99
/pk 6, $174.33/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Size
500 g
Chemical Container Material
Plastic
Chemical Grade
Purified
Shipping Restrictions
Chemical Not Regulated for Transport
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1192-500GM-CS6
Zoro #
G8034028
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Potassium Biphthalate, Biotech Grade
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Grade
Purified
Shipping Restrictions
Chemical Not Regulated for Transport
Molecular Weight
204.22
Chemical Formula
C8H5O4K
CAS Number
877-24-7
Chemical Container Type
Bottle

Description

Potassium Biphthalate, Biotech Grade, CAS Number 877-24-7, Molecular Weight 204.22, Chemical Formula C8H5O4K, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.