Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K Carbonate, Anhdrs, Grnlr, Rgnt, ACS, PK6

  • Mfr # P1235-500GM-CS6

  • Zoro # G7923041


product price: $529.99
/pk 6, $88.33/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated for Transport
CAS Number
584-08-7
Chemical Grade
ACS
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1235-500GM-CS6
Zoro #
G7923041
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Potassium Carbonate, Anhydrous, Granular, Reagent, ACS
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated for Transport
CAS Number
584-08-7
Chemical Grade
ACS
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Formula
K2CO3
Molecular Weight
138.21

Description

Potassium Carbonate, Anhydrous, Granular, Reagent, ACS, CAS Number 584-08-7, Molecular Weight 138.21, Chemical Formula K2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.