Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K Chlorate, Crstl, Rgnt, ACS, 2.5kg, PK4

  • Mfr # P1245-2.5KG-CS4

  • Zoro # G8003499


product price: $1,806.99
/pk 4, $451.75/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
CAS Number
3811-04-9
Chemical Container Size
2.5 kg
Chemical Container Material
Amber Glass
Shipping Restrictions
UN1485, Potassium Chlorate, 5.1, PG II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1245-2.5KG-CS4
Zoro #
G8003499
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 kg

Details

Item
Potassium Chlorate
Shelf Life
24 mo
CAS Number
3811-04-9
Chemical Container Material
Amber Glass
Shipping Restrictions
UN1485, Potassium Chlorate, 5.1, PG II
Chemical Formula
KClO3
Chemical Grade
ACS
Molecular Weight
122.55
Chemical Container Type
Bottle
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Potassium Chlorate
Container Material
Amber Glass
Form
Powder
Storage Temperature - Minimum
20 Degrees C
Storage Temperature
Room Temperature
REMOVE - Previous PI Node
P
Storage Temperature - Maximum
22 Degrees C
Volume
2.5 kg

Description

Potassium Chlorate, Concentration Not Applicable, CAS Number 3811-04-9, Molecular Weight 122.55, Chemical Formula KClO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1485, Potassium Chlorate, 5.1, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.