Zoro Homepage

K Chromate, Grnlr, Rgnt, ACS, 25g

  • Mfr # P1260-25GM

  • Zoro # G8046427


product price: $50.39
/ea

Key Features

Chemical Container Material
Amber Glass
Chemical Formula
K2CrO4
Chemical Container Size
25 g
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1260-25GM
Zoro #
G8046427
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Potassium Chromate
Chemical Container Material
Amber Glass
Chemical Formula
K2CrO4
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
194.19
Chemical Grade
ACS
CAS Number
7789-00-6
Shipping Restrictions
UN3288, Toxic Solid, Inorganic, n.o.s. (Potassium Chromate), 6.1, PG III
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Potassium Chromate
Features
Possible Carcinogen
Container Material
Amber Glass
Form
Powder
REMOVE - Previous PI Node
P
Volume
25 g
Storage Temperature - Minimum
20 Degrees C
Quantity
25
Storage Temperature - Maximum
22 Degrees C
Storage Temperature
Room Temperature

Description

Potassium Chromate, Concentration Not Applicable, CAS Number 7789-00-6, Molecular Weight 194.19, Chemical Formula K2CrO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN3288, Toxic Solid, Inorganic, n.o.s. (Potassium Chromate), 6.1, PG III, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.