Shop SPECTRUM

K Chromate, Grnlr, Rgnt, ACS, 500g

  • Mfr # P1260-500GM
  • Zoro # G8094313

product price: 
$
167.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
ACS
Chemical Formula
K2CrO4
Chemical Container Material
Amber Glass
CAS Number
7789-00-6
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1260-500GM
Zoro #
G8094313
UPC #
-
Country of Origin
United States
Item
Potassium Chromate
Chemical Grade
ACS
Chemical Formula
K2CrO4
Chemical Container Material
Amber Glass
CAS Number
7789-00-6
Chemical Container Type
Bottle
Special Information
Possible Carcinogen
Molecular Weight
194.19
Shipping Restrictions
UN3288, Toxic Solid, Inorganic, n.o.s. (Potassium Chromate), 6.1, PG III
Shelf Life
24 mo
Container Type
Bottle
Color
Colorless
Application
Analytical Testing Labs
Product Type
Potassium Chromate
Form
Powder
Features
Possible Carcinogen
Container Material
Amber Glass
REMOVE - Previous PI Node
P
Storage Temperature - Minimum
20 Degrees C
Quantity
500
Storage Temperature
Room Temperature
Volume
500 g
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Potassium Chromate, Concentration Not Applicable, CAS Number 7789-00-6, Molecular Weight 194.19, Chemical Formula K2CrO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN3288, Toxic Solid, Inorganic, n.o.s. (Potassium Chromate), 6.1, PG III, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.