Shop SPECTRUM
See all product information
Create Account
K Dichrom, Crstl, Rgnt, ACS, 125g, PK6
- Mfr # P1282-125GM-CS6
- Zoro # G8082343
product price:Â
$
591.99
/pk of 6, $98.67/ea
Free Shipping & Returns
Key Features
Chemical Container Size
125 g
Chemical Grade
ACS
Chemical Container Material
Plastic
Shelf Life
24 mo
Molecular Weight
294.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1282-125GM-CS6
- Zoro #
- G8082343
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Dichromate
- Chemical Grade
- ACS
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Molecular Weight
- 294.18
- Shipping Restrictions
- UN3086, Toxic Solid, Oxidizing, n.o.s. (Potassium Dichromate), 6.1, PG I
- Chemical Container Type
- Bottle
- Special Information
- Additional DEA Requirements May Apply, Possible Carcinogen
- CAS Number
- 7778-50-9
- Chemical Formula
- K2Cr2O7
- Color
- Colorless
- Application
- Industrial
- Container Type
- Bottle
- Product Type
- Potassium Dichromate
- Form
- Powder
- Container Material
- Plastic
- Features
- Additional DEA Requirements May Apply, Possible Carcinogen
- REMOVE - Previous PI Node
- P
- Volume
- 125 g
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 125
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 125 g
Description
Potassium Dichromate, Concentration Not Applicable, CAS Number 7778-50-9, Molecular Weight 294.18, Chemical Formula K2Cr2O7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Inorganic, Shelf Life 24 mo, Shipping Restrictions UN3086, Toxic Solid, Oxidizing, n.o.s. (Potassium Dichromate), 6.1, PG I, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.