Zoro Homepage

K Dichrom, Crstl, Rgnt, ACS, 2.5kg

  • Mfr # P1282-2.5KG

  • Zoro # G8054048


product price: $850.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Molecular Weight
294.18
Chemical Container Material
Plastic
CAS Number
7778-50-9
Chemical Container Size
2.5 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1282-2.5KG
Zoro #
G8054048
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 kg

Details

Item
Potassium Dichromate
Shelf Life
24 mo
Molecular Weight
294.18
Chemical Container Material
Plastic
CAS Number
7778-50-9
Shipping Restrictions
UN3086, Toxic Solid, Oxidizing, n.o.s. (Potassium Dichromate), 6.1, PG I
Chemical Formula
K2Cr2O7
Chemical Grade
ACS
Chemical Container Type
Bottle
Application
Industrial
Container Type
Bottle
Product Type
Potassium Dichromate
Container Material
Plastic
Concentration
0.001 N
Form
Powder
Features
Additional DEA Requirements May Apply, Possible Carcinogen
Storage Temperature - Maximum
22 Degrees C
Volume
2.5 kg
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
P

Description

Potassium Dichromate, Concentration 0.001 N, CAS Number 7778-50-9, Molecular Weight 294.18, Chemical Formula K2Cr2O7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Inorganic, Shelf Life 24 mo, Shipping Restrictions UN3086, Toxic Solid, Oxidizing, n.o.s. (Potassium Dichromate), 6.1, PG I, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.