Zoro Homepage

K Hydroxide, Pellets, NF, 500g, PK6

  • Mfr # PO180-500GM-CS6

  • Zoro # G7913460


product price: $473.99
/pk 6, $79.00/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Shipping Restrictions
UN1813, Potassium Hydroxide, Solid, 8, PG II
Molecular Weight
56.11
Chemical Container Size
500 g
Shelf Life
36 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO180-500GM-CS6
Zoro #
G7913460
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Potassium Hydroxide
Chemical Container Type
Bottle
Shipping Restrictions
UN1813, Potassium Hydroxide, Solid, 8, PG II
Molecular Weight
56.11
Shelf Life
36 mo
Chemical Formula
KOH
Chemical Container Material
Plastic
CAS Number
1310-58-3
Chemical Grade
NF
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Potassium Hydroxide
Container Material
Plastic
Features
Deliquescent
Form
Powder
REMOVE - Previous PI Node
P
Storage Temperature - Minimum
20 Degrees C
Volume
500 g
Storage Temperature - Maximum
22 Degrees C
Quantity
500

Description

Potassium Hydroxide, Concentration Not Applicable, CAS Number 1310-58-3, Molecular Weight 56.11, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Base, Shelf Life 36 mo, Shipping Restrictions UN1813, Potassium Hydroxide, Solid, 8, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.