Zoro Homepage

K Hydroxide, Pellets, Rgnt, ACS, 1kg, PK6

  • Mfr # P1315-1KG-CS6

  • Zoro # G8040048


product price: $509.99
/pk 6, $85.00/ea
Free Shipping & Returns

Key Features

Chemical Container Size
1 kg
Shipping Restrictions
UN1813, Potassium Hydroxide, Solid, 8, PG II
CAS Number
1310-58-3
Molecular Weight
56.11
Chemical Formula
KOH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1315-1KG-CS6
Zoro #
G8040048
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 kg

Details

Item
Potassium Hydroxide
Shipping Restrictions
UN1813, Potassium Hydroxide, Solid, 8, PG II
CAS Number
1310-58-3
Molecular Weight
56.11
Chemical Formula
KOH
Chemical Container Material
Plastic
Shelf Life
12 mo
Chemical Container Type
Bottle
Chemical Grade
ACS
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Potassium Hydroxide
Container Material
Plastic
Form
Pellet
Features
Deliquescent
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
P
Volume
1 kg
Quantity
1
Storage Temperature - Minimum
20 Degrees C

Description

Potassium Hydroxide, Concentration Not Applicable, CAS Number 1310-58-3, Molecular Weight 56.11, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 kg, Chemical Family Type Inorganic, Shelf Life 12 mo, Shipping Restrictions UN1813, Potassium Hydroxide, Solid, 8, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.