Shop SPECTRUM
See all product information
Create Account
K Hydroxide, Pellets, Rgnt, ACS, 2.5kg
- Mfr # P1315-2.5KG
- Zoro # G8003760
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
2.5 kg
Chemical Container Material
Plastic
Molecular Weight
56.11
Chemical Grade
ACS
Shelf Life
12 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1315-2.5KG
- Zoro #
- G8003760
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 2.5 kg
Details
- Item
- Potassium Hydroxide
- Chemical Container Material
- Plastic
- Molecular Weight
- 56.11
- Chemical Grade
- ACS
- Shelf Life
- 12 mo
- CAS Number
- 1310-58-3
- Shipping Restrictions
- UN1813, Potassium Hydroxide, Solid, 8, PG II
- Special Information
- Deliquescent
- Chemical Container Type
- Bottle
- Chemical Formula
- KOH
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Potassium Hydroxide
- Features
- Deliquescent
- Form
- Pellet
- Container Material
- Plastic
- REMOVE - Previous PI Node
- P
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 2.5 kg
- Calibration Certificate
- No
Description
Potassium Hydroxide, Concentration Not Applicable, CAS Number 1310-58-3, Molecular Weight 56.11, Chemical Formula KOH, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Base, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions UN1813, Potassium Hydroxide, Solid, 8, PG II, Standards Not Applicable, Special Information Deliquescent
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.