Zoro Homepage

K Ntrt, Crstl, Rgnt, ACS, 500g, PK6

  • Mfr # P1345-500GM-CS6

  • Zoro # G8078003


product price: $706.99
/pk 6, $117.83/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 g
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
UN1486, Potassium Nitrate, 5.1, PG III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1345-500GM-CS6
Zoro #
G8078003
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Potassium Nitrate
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
UN1486, Potassium Nitrate, 5.1, PG III
CAS Number
7757-79-1
Chemical Grade
ACS
Chemical Formula
KNO3
Molecular Weight
101.1
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Potassium Nitrate
Form
Powder
Features
Hygroscopic
Container Material
Plastic
Quantity
500
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Volume
500 g
REMOVE - Previous PI Node
P

Description

Potassium Nitrate, Concentration Not Applicable, CAS Number 7757-79-1, Molecular Weight 101.1, Chemical Formula KNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1486, Potassium Nitrate, 5.1, PG III, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.