K Phspht Dibsc, Anhdrs, Pwdr, Rgt, ACS, 2.5kg
Mfr # P1383-2.5KG
Zoro # G8072780
product price: $661.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Formula
K2HPO4
Chemical Container Material
Plastic
CAS Number
7758-11-4
Chemical Grade
ACS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1383-2.5KG
Zoro #
G8072780
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
2.5 kg
Details
Item
Potassium Phosphate Dibasic, Anhydrous, Powder, Reagent, ACS
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Formula
K2HPO4
Chemical Container Material
Plastic
CAS Number
7758-11-4
Chemical Grade
ACS
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
174.18
Description
Potassium Phosphate Dibasic, Anhydrous, Powder, Reagent, ACS, CAS Number 7758-11-4, Molecular Weight 174.18, Chemical Formula K2HPO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.