Zoro Homepage

K Slft, Crstl, Rgnt, ACS, 125g

  • Mfr # P1405-125GM

  • Zoro # G8055929


product price: $46.59
/ea

Key Features

Chemical Container Size
125 g
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
K2SO4
Chemical Grade
ACS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1405-125GM
Zoro #
G8055929
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 g

Details

Item
Potassium Sulfate
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
K2SO4
Chemical Grade
ACS
CAS Number
7778-80-5
Chemical Container Material
Plastic
Molecular Weight
174.26
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Potassium Sulfate
Container Material
Plastic
Form
Powder
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Volume
125 g
Quantity
125
REMOVE - Previous PI Node
P

Description

Potassium Sulfate, Concentration Not Applicable, CAS Number 7778-80-5, Molecular Weight 174.26, Chemical Formula K2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.