Zoro Homepage

K Slft, Crstl, Rgnt, ACS, 2.5kg, PK4

  • Mfr # P1405-2.5KG-CS4

  • Zoro # G8072178


product price: $1,154.99
/pk 4, $288.75/ea
Free Shipping & Returns

Key Features

Molecular Weight
174.26
Chemical Container Size
2.5 kg
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7778-80-5
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1405-2.5KG-CS4
Zoro #
G8072178
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 kg

Details

Item
Potassium Sulfate
Molecular Weight
174.26
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7778-80-5
Chemical Container Type
Bottle
Chemical Formula
K2SO4
Chemical Grade
ACS
Chemical Container Material
Plastic
Shelf Life
24 mo
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Potassium Sulfate
Container Material
Plastic
Form
Powder
REMOVE - Previous PI Node
P
Storage Temperature - Maximum
22 Degrees C
Volume
2.5 kg
Storage Temperature - Minimum
20 Degrees C

Description

Potassium Sulfate, Concentration Not Applicable, CAS Number 7778-80-5, Molecular Weight 174.26, Chemical Formula K2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.