Zoro Homepage

K Sorbate, Pwdr, FCC, 125g

  • Mfr # P1408-125GM

  • Zoro # G7995543


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Molecular Weight
150.22
Chemical Container Material
Amber Glass
Chemical Formula
C6H7KO2
Shipping Restrictions
Chemical Not Regulated for Transport
CAS Number
590-00-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1408-125GM
Zoro #
G7995543
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 g

Details

Item
Potassium Sorbate, Powder, FCC
Molecular Weight
150.22
Chemical Container Material
Amber Glass
Chemical Formula
C6H7KO2
Shipping Restrictions
Chemical Not Regulated for Transport
CAS Number
590-00-1
Chemical Grade
FCC
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

Potassium Sorbate, Powder, FCC, CAS Number 590-00-1, Molecular Weight 150.22, Chemical Formula C6H7KO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.