Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum Chemical Kovacs Complex, 1g, CAS 15406-98-1 K3007-1GM

Kovacs Complex, 1g, CAS 15406-98-1 (Discontinued)

  • Mfr # K3007-1GM
  • Zoro # G8031523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3007-1GM
Zoro #
G8031523
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1g

Details

Item
Kovac's Complex
Molecular Weight
1005.3
Shelf Life
24 mo
Chemical Grade
Reagent
Shipping Restrictions
UN2928, Toxic Solid, Corrosive, Organic, n.o.s. (Kovac's Complex), 6.1 (8), PG II
Chemical Formula
C31H25Cl15N2O3
Chemical Container Material
Amber Glass
Special Information
Useful Reagent for Preparing Amino Acid Pentachlorophenol Active Esters, Soluble In Most Organic Solvents
Chemical Container Type
Bottle
CAS Number
15406-98-1
Concentration
100%

Description

Kovac's Complex, Concentration 100 Percent, CAS Number 15406-98-1, Molecular Weight 1005.3, Chemical Formula C31H25Cl15N2O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2928, Toxic Solid, Corrosive, Organic, n.o.s. (Kovac's Complex), 6.1 (8), PG II

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.