Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L Adrenaline Bitartrate, 1g

  • Mfr # A0175-1G

  • Zoro # G8185252


product price: $86.65
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Size
1 g
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG I
CAS Number
51-42-3
Chemical Formula
C9H13NO3.C4H6O6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A0175-1G
Zoro #
G8185252
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
L-Adrenaline Bitartrate
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG I
CAS Number
51-42-3
Chemical Formula
C9H13NO3.C4H6O6
Shelf Life
24 mo
Molecular Weight
F.W. 333.29
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

L-Adrenaline Bitartrate, CAS Number 51-42-3, Molecular Weight 333.29 F.W., Chemical Formula C9H13NO3¿C4H6O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS n.o. 2937.29.9095, PG II, UN2811

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.