L (+) Arabinose, 250g
Mfr # A0515-250G
Zoro # G8158530
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Molecular Weight
F.W. 150.13
Chemical Formula
C5H10O5
Chemical Container Size
250 g
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A0515-250G
Zoro #
G8158530
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
250 g
Details
Item
L-(+)-Arabinose
Chemical Grade
Reagent
Molecular Weight
F.W. 150.13
Chemical Formula
C5H10O5
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
5328-37-0
Chemical Container Type
Bottle
Description
L-(+)-Arabinose, CAS Number 5328-37-0, Molecular Weight 150.13 F.W., Chemical Formula C5H10O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS 2940.00.6000
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.