L (+) Arginine Hydrochloride, 25g
Mfr # A0528-25G
Zoro # G8130339
product price: $28.59
/eaKey Features
Chemical Formula
C6H14N4O2.HCl
Chemical Container Size
25 g
CAS Number
1119-34-2
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0528-25G
Zoro #
G8130339
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
L-(+)-Arginine Hydrochloride
Chemical Formula
C6H14N4O2.HCl
CAS Number
1119-34-2
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 210.66
Chemical Container Type
Bottle
Chemical Grade
Reagent
Description
L-(+)-Arginine Hydrochloride, CAS Number 1119-34-2, Molecular Weight 210.66 F.W., Chemical Formula C6H14N4O2¿HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS 2925.29.9000
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.