Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-(-)-Glucose, 1g

  • Mfr # G0226-1G

  • Zoro # G8137208


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
180.16
Chemical Container Material
Clear Glass
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G0226-1G
Zoro #
G8137208
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
L-(-)-Glucose
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
180.16
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
921-60-8
Chemical Formula
C6H12O6

Description

L-(-)-Glucose, CAS Number 921-60-8, Molecular Weight 180.16, Chemical Formula C6H12O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.