L-Glutamic Acid, FCC, 100g
- Mfr # G1036-100GM06
- Zoro # G7988738
product price:Â
$
51.29
/ea
Key Features
Chemical Grade
FCC
Shelf Life
24 mo
Molecular Weight
F.W. 147.13
Chemical Container Size
100 g
CAS Number
56-86-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G1036-100GM06
- Zoro #
- G7988738
- UPC #
- -
- Country of Origin
- United States
- Item
- L-Glutamic Acid, FCC
- Chemical Grade
- FCC
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 147.13
- CAS Number
- 56-86-0
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Chemical Formula
- C5H9NO4
Dimensions
- Chemical Container Size
- 100 g
Description
L-Glutamic Acid, FCC, CAS Number 56-86-0, Molecular Weight F.W. 147.13, Chemical Formula C5H9NO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 100 g, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.