Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Glutamine, 500g

  • Mfr # G0063-500G

  • Zoro # G8113283


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Size
500 g
CAS Number
56-85-9
Chemical Formula
C5H10N2O3
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G0063-500G
Zoro #
G8113283
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
L-Glutamine
Chemical Grade
Reagent
CAS Number
56-85-9
Chemical Formula
C5H10N2O3
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
146.15

Description

L-Glutamine, CAS Number 56-85-9, Molecular Weight 146.15, Chemical Formula C5H10N2O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.