L-Histidine, USP, 1kg
- Mfr # H1021-1KG
- Zoro # G8083113
product price:Â
$
945.99
/ea
Free Shipping & Returns
Key Features
CAS Number
71-00-1
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Chemical Formula
C6H9N3O2
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1021-1KG
- Zoro #
- G8083113
- UPC #
- -
- Country of Origin
- United States
- Item
- L-Histidine, USP
- CAS Number
- 71-00-1
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- Chemical Formula
- C6H9N3O2
- Chemical Container Material
- Plastic
- Molecular Weight
- 155.15
- Chemical Grade
- USP
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 1 kg
Description
L-Histidine, USP, CAS Number 71-00-1, Molecular Weight 155.15, Chemical Formula C6H9N3O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 1 kg, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.