Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum Chemical L-Leucine, 250g, CAS 61-90-5, Poly LE115-250GM

L-Leucine, 250g, CAS 61-90-5, Poly (Discontinued)

  • Mfr # LE115-250GM
  • Zoro # G7970273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE115-250GM
Zoro #
G7970273
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
250 g

Details

Item
L-Leucine
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Plastic
CAS Number
61-90-5
Chemical Formula
C6H13NO2
Molecular Weight
131.17
Concentration
100%
Chemical Container Type
Bottle

Description

L-Leucine, Concentration 100 Percent, CAS Number 61-90-5, Molecular Weight 131.17, Chemical Formula C6H13NO2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.