Shop SPECTRUM
See all product information
Create Account
Lactic Acid, 2.5L, PK4
- Mfr # L1005-2.5LTAB
- Zoro # G8001119
product price:Â
$
993.99
/pk of 4, $248.50/ea
Free Shipping & Returns
Key Features
Chemical Container Size
2.5 L
CAS Number
50-21-5
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L1005-2.5LTAB
- Zoro #
- G8001119
- UPC #
- -
- Country of Origin
- United States
- Item
- Lactic Acid
- CAS Number
- 50-21-5
- Chemical Container Material
- Clear Glass
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Chemical Formula
- C3H6O3
- Molecular Weight
- 90.08
- Shipping Restrictions
- UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Lactic Acid), 8, PG III
- Shelf Life
- 24 mo
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Lactic Acid
- Features
- Hygroscopic
- Concentration
- 85 %
- Form
- Liquid
- Container Material
- Clear Glass
- Special Information
- Hygroscopic
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 2.5 L
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- L
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 L
Description
Lactic Acid, Concentration 85 Percent, CAS Number 50-21-5, Molecular Weight 90.08, Chemical Formula C3H6O3, APHA Not Applicable, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 L, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Lactic Acid), 8, PG III, Standards Not Applicable, Special Information Hygroscopic
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.