Ladder
Mfr # 35129-25-.109
Zoro # G710866726
product price: $1,223.99
/ea
Free Shipping & Returns
Key Features
Includes Bumpers
Bumpers Included
Number of Rail Bends
3
Number of Treads
2
Includes Cross Brace
No Cross Brace
Tread/Platform Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35129-25-.109
Zoro #
G710866726
UPC #
-
Country of Origin
United States
Dimensions
Tread/Platform Height
25 in
Overall Height
60 3/8 in
Compatible Pool Depth - Maximum
26 3/8 in
Rail Material Thickness
0.109 in
Tread/Platform Depth
5 in
Tread/Platform Width
20 in
Rail Outside Diameter
1.9 in
Details
Item
Pool Ladder
Includes Bumpers
Bumpers Included
Number of Rail Bends
3
Number of Treads
2
Includes Cross Brace
No Cross Brace
Tread/Platform Material
HDPE
Model Name
Standard Ladder
Product Type
Pool Ladder
Includes Anchor Assembly
No Anchor Assembly
Rail Finish
Electropolished
Color
Silver
Includes Tread Mounting Hardware
Mounting Hardware Included
Rail Material Grade
304L
Number of Wheels
0
Portability
Fixed
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 26 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 60 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.109 in, Number of Treads 2, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 25 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.