Zoro Homepage

Ladder

  • Mfr # 35129-25-.120

  • Zoro # G510866698


product price: $1,571.99
/ea
Free Shipping & Returns

Key Features

Tread/Platform Height
25 in
Includes Tread Mounting Hardware
Mounting Hardware Included
Includes Anchor Assembly
No Anchor Assembly
Number of Treads
2
Rail Material Thickness
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35129-25-.120
Zoro #
G510866698
UPC #
-
Country of Origin
United States

Dimensions

Tread/Platform Height
25 in
Rail Material Thickness
0.12 in
Compatible Pool Depth - Maximum
26 5/8 in
Rail Outside Diameter
1.5 in
Overall Height
61 in
Tread/Platform Depth
5 in
Tread/Platform Width
20 in

Details

Item
Pool Ladder
Includes Tread Mounting Hardware
Mounting Hardware Included
Includes Anchor Assembly
No Anchor Assembly
Number of Treads
2
Model Name
Standard Ladder
Number of Wheels
0
Product Type
Pool Ladder
Color
Silver
Portability
Fixed
Tread/Platform Material
HDPE
Number of Rail Bends
3
Rail Material Grade
316L
Includes Cross Brace
No Cross Brace
Includes Bumpers
Bumpers Included
Rail Finish
Electropolished

Description

Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 26 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 61 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.12 in, Number of Treads 2, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 25 in, Tread/Platform Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.