Zoro Homepage

Ladder

  • Mfr # 35129-27-.065

  • Zoro # G210866684


product price: $860.99
/ea
Free Shipping & Returns

Key Features

Tread/Platform Width
20 in
Includes Cross Brace
No Cross Brace
Tread/Platform Depth
5 in
Rail Outside Diameter
1.9 in
Number of Treads
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35129-27-.065
Zoro #
G210866684
UPC #
-
Country of Origin
United States

Dimensions

Tread/Platform Width
20 in
Tread/Platform Depth
5 in
Rail Outside Diameter
1.9 in
Tread/Platform Height
27 in
Overall Height
60 3/8 in
Compatible Pool Depth - Maximum
26 3/8 in
Rail Material Thickness
0.065 in

Details

Item
Pool Ladder
Includes Cross Brace
No Cross Brace
Number of Treads
2
Color
Silver
Number of Rail Bends
3
Includes Bumpers
Bumpers Included
Number of Wheels
0
Model Name
Standard Ladder
Portability
Fixed
Includes Tread Mounting Hardware
Mounting Hardware Included
Rail Finish
Electropolished
Tread/Platform Material
HDPE
Includes Anchor Assembly
No Anchor Assembly
Rail Material Grade
304L
Product Type
Pool Ladder

Description

Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 26 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 60 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.065 in, Number of Treads 2, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 27 in, Tread/Platform Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.