Ladder
Mfr # 35129-27-.109
Zoro # G110866753
product price: $1,258.99
/ea
Free Shipping & Returns
Key Features
Portability
Fixed
Tread/Platform Height
27 in
Compatible Pool Depth - Maximum
26 3/8 in
Includes Bumpers
Bumpers Included
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35129-27-.109
Zoro #
G110866753
UPC #
-
Country of Origin
United States
Dimensions
Tread/Platform Height
27 in
Compatible Pool Depth - Maximum
26 3/8 in
Rail Outside Diameter
1.9 in
Tread/Platform Depth
5 in
Overall Height
60 3/8 in
Tread/Platform Width
20 in
Rail Material Thickness
0.109 in
Details
Item
Pool Ladder
Portability
Fixed
Includes Bumpers
Bumpers Included
Color
Silver
Number of Rail Bends
3
Includes Cross Brace
No Cross Brace
Includes Anchor Assembly
No Anchor Assembly
Model Name
Standard Ladder
Product Type
Pool Ladder
Tread/Platform Material
HDPE
Number of Wheels
0
Includes Tread Mounting Hardware
Mounting Hardware Included
Rail Material Grade
304L
Number of Treads
2
Rail Finish
Electropolished
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 26 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 60 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.109 in, Number of Treads 2, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 27 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.