Ladder
Mfr # 35129-27-.145
Zoro # G210866745
product price: $2,103.99
/ea
Free Shipping & Returns
Key Features
Number of Treads
2
Product Type
Pool Ladder
Tread/Platform Depth
5 in
Includes Bumpers
Bumpers Included
Portability
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35129-27-.145
Zoro #
G210866745
UPC #
-
Country of Origin
United States
Dimensions
Tread/Platform Depth
5 in
Rail Material Thickness
0.145 in
Compatible Pool Depth - Maximum
26 3/8 in
Tread/Platform Height
27 in
Overall Height
60 3/8 in
Tread/Platform Width
20 in
Rail Outside Diameter
1.9 in
Details
Item
Pool Ladder
Number of Treads
2
Product Type
Pool Ladder
Includes Bumpers
Bumpers Included
Portability
Fixed
Includes Cross Brace
No Cross Brace
Number of Rail Bends
3
Rail Material Grade
304L
Includes Tread Mounting Hardware
Mounting Hardware Included
Rail Finish
Electropolished
Tread/Platform Material
HDPE
Includes Anchor Assembly
No Anchor Assembly
Number of Wheels
0
Color
Silver
Model Name
Standard Ladder
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 26 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 60 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.145 in, Number of Treads 2, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 27 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.