Ladder
Mfr # 35129-30-.083
Zoro # G910866809
product price: $1,261.99
/ea
Free Shipping & Returns
Key Features
Portability
Fixed
Includes Anchor Assembly
No Anchor Assembly
Includes Bumpers
Bumpers Included
Tread/Platform Width
20 in
Tread/Platform Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35129-30-.083
Zoro #
G910866809
UPC #
-
Country of Origin
United States
Dimensions
Tread/Platform Width
20 in
Rail Material Thickness
0.083 in
Compatible Pool Depth - Maximum
26 5/8 in
Tread/Platform Height
30 in
Overall Height
60 5/8 in
Rail Outside Diameter
1.5 in
Tread/Platform Depth
5 in
Details
Item
Pool Ladder
Portability
Fixed
Includes Anchor Assembly
No Anchor Assembly
Includes Bumpers
Bumpers Included
Tread/Platform Material
HDPE
Number of Rail Bends
3
Color
Silver
Rail Material Grade
316L
Model Name
Standard Ladder
Rail Finish
Electropolished
Number of Treads
2
Includes Tread Mounting Hardware
Mounting Hardware Included
Number of Wheels
0
Product Type
Pool Ladder
Includes Cross Brace
No Cross Brace
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 26 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 60 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.083 in, Number of Treads 2, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 30 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.