Ladder
Mfr # 35129-30-.120
Zoro # G310866775
product price: $1,694.99
/ea
Free Shipping & Returns
Key Features
Rail Material Grade
316L
Overall Height
60 5/8 in
Tread/Platform Width
20 in
Tread/Platform Depth
5 in
Includes Anchor Assembly
No Anchor Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35129-30-.120
Zoro #
G310866775
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
60 5/8 in
Tread/Platform Width
20 in
Tread/Platform Depth
5 in
Rail Outside Diameter
1.5 in
Compatible Pool Depth - Maximum
26 5/8 in
Tread/Platform Height
30 in
Rail Material Thickness
0.12 in
Details
Item
Pool Ladder
Rail Material Grade
316L
Includes Anchor Assembly
No Anchor Assembly
Includes Cross Brace
No Cross Brace
Portability
Fixed
Includes Tread Mounting Hardware
Mounting Hardware Included
Number of Treads
2
Includes Bumpers
Bumpers Included
Product Type
Pool Ladder
Model Name
Standard Ladder
Color
Silver
Tread/Platform Material
HDPE
Number of Rail Bends
3
Rail Finish
Electropolished
Number of Wheels
0
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 26 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 60 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.12 in, Number of Treads 2, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 30 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.