Zoro Homepage

Ladder

  • Mfr # 35129-36-.109

  • Zoro # G010866877


product price: $1,482.99
/ea
Free Shipping & Returns

Key Features

Rail Material Thickness
0.109 in
Tread/Platform Depth
5 in
Product Type
Pool Ladder
Rail Finish
Electropolished
Compatible Pool Depth - Maximum
26 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35129-36-.109
Zoro #
G010866877
UPC #
-
Country of Origin
United States

Dimensions

Rail Material Thickness
0.109 in
Tread/Platform Depth
5 in
Compatible Pool Depth - Maximum
26 3/8 in
Tread/Platform Width
20 in
Rail Outside Diameter
1.9 in
Tread/Platform Height
36 in
Overall Height
60 3/8 in

Details

Item
Pool Ladder
Product Type
Pool Ladder
Rail Finish
Electropolished
Model Name
Standard Ladder
Tread/Platform Material
HDPE
Number of Wheels
0
Includes Cross Brace
No Cross Brace
Includes Tread Mounting Hardware
Mounting Hardware Included
Color
Silver
Portability
Fixed
Rail Material Grade
304L
Number of Rail Bends
3
Number of Treads
2
Includes Anchor Assembly
No Anchor Assembly
Includes Bumpers
Bumpers Included

Description

Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 26 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 60 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.109 in, Number of Treads 2, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 36 in, Tread/Platform Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.