Zoro Homepage

Ladder

  • Mfr # 35131-25-.065

  • Zoro # G810866855


product price: $891.99
/ea
Free Shipping & Returns

Key Features

Number of Wheels
0
Includes Anchor Assembly
No Anchor Assembly
Overall Height
72 3/8 in
Includes Tread Mounting Hardware
Mounting Hardware Included
Tread/Platform Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35131-25-.065
Zoro #
G810866855
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 3/8 in
Tread/Platform Depth
5 in
Tread/Platform Width
20 in
Tread/Platform Height
25 in
Compatible Pool Depth - Maximum
38 3/8 in
Rail Material Thickness
0.065 in
Rail Outside Diameter
1.9 in

Details

Item
Pool Ladder
Number of Wheels
0
Includes Anchor Assembly
No Anchor Assembly
Includes Tread Mounting Hardware
Mounting Hardware Included
Product Type
Pool Ladder
Color
Silver
Model Name
Standard Ladder
Number of Rail Bends
3
Portability
Fixed
Tread/Platform Material
HDPE
Number of Treads
3
Includes Bumpers
Bumpers Included
Rail Finish
Electropolished
Rail Material Grade
304L
Includes Cross Brace
No Cross Brace

Description

Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 38 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 72 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.065 in, Number of Treads 3, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 25 in, Tread/Platform Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.