Zoro Homepage

Ladder

  • Mfr # 35131-25-.145

  • Zoro # G910866885


product price: $2,408.99
/ea
Free Shipping & Returns

Key Features

Includes Anchor Assembly
No Anchor Assembly
Portability
Fixed
Includes Cross Brace
No Cross Brace
Includes Bumpers
Bumpers Included
Rail Finish
Electropolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35131-25-.145
Zoro #
G910866885
UPC #
-
Country of Origin
United States

Dimensions

Tread/Platform Height
25 in
Tread/Platform Depth
5 in
Rail Material Thickness
0.145 in
Overall Height
72 3/8 in
Compatible Pool Depth - Maximum
38 3/8 in
Rail Outside Diameter
1.9 in
Tread/Platform Width
20 in

Details

Item
Pool Ladder
Includes Anchor Assembly
No Anchor Assembly
Portability
Fixed
Includes Cross Brace
No Cross Brace
Includes Bumpers
Bumpers Included
Rail Finish
Electropolished
Color
Silver
Tread/Platform Material
HDPE
Number of Treads
3
Model Name
Standard Ladder
Number of Rail Bends
3
Number of Wheels
0
Product Type
Pool Ladder
Rail Material Grade
304L
Includes Tread Mounting Hardware
Mounting Hardware Included

Description

Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 38 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 72 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.145 in, Number of Treads 3, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 25 in, Tread/Platform Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.