Ladder
Mfr # 35131-27-.083
Zoro # G010866617
product price: $1,516.99
/ea
Free Shipping & Returns
Key Features
Tread/Platform Height
27 in
Portability
Fixed
Rail Finish
Electropolished
Compatible Pool Depth - Maximum
38 5/8 in
Includes Cross Brace
No Cross Brace
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35131-27-.083
Zoro #
G010866617
UPC #
-
Country of Origin
United States
Dimensions
Tread/Platform Height
27 in
Compatible Pool Depth - Maximum
38 5/8 in
Overall Height
72 5/8 in
Rail Outside Diameter
1.5 in
Tread/Platform Depth
5 in
Tread/Platform Width
20 in
Rail Material Thickness
0.083 in
Details
Item
Pool Ladder
Portability
Fixed
Rail Finish
Electropolished
Includes Cross Brace
No Cross Brace
Includes Tread Mounting Hardware
Mounting Hardware Included
Model Name
Standard Ladder
Includes Bumpers
Bumpers Included
Product Type
Pool Ladder
Color
Silver
Includes Anchor Assembly
No Anchor Assembly
Rail Material Grade
316L
Number of Wheels
0
Number of Rail Bends
3
Tread/Platform Material
HDPE
Number of Treads
3
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 38 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 72 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.083 in, Number of Treads 3, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 27 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.