Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ladder

  • Mfr # 35131-27-.109

  • Zoro # G510866636


product price: $1,482.99
/ea
Free Shipping & Returns

Key Features

Number of Treads
3
Includes Cross Brace
No Cross Brace
Tread/Platform Width
20 in
Overall Height
72 3/8 in
Rail Outside Diameter
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35131-27-.109
Zoro #
G510866636
UPC #
-
Country of Origin
United States

Dimensions

Tread/Platform Width
20 in
Overall Height
72 3/8 in
Rail Outside Diameter
1.9 in
Compatible Pool Depth - Maximum
38 3/8 in
Tread/Platform Height
27 in
Tread/Platform Depth
5 in
Rail Material Thickness
0.109 in

Details

Item
Pool Ladder
Number of Treads
3
Includes Cross Brace
No Cross Brace
Number of Wheels
0
Includes Tread Mounting Hardware
Mounting Hardware Included
Tread/Platform Material
HDPE
Portability
Fixed
Rail Material Grade
304L
Color
Silver
Number of Rail Bends
3
Includes Anchor Assembly
No Anchor Assembly
Product Type
Pool Ladder
Rail Finish
Electropolished
Model Name
Standard Ladder
Includes Bumpers
Bumpers Included

Description

Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 38 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 72 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.109 in, Number of Treads 3, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 27 in, Tread/Platform Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.