Zoro Homepage

Ladder

  • Mfr # 35131-30-.083

  • Zoro # G810866749


product price: $1,521.99
/ea
Free Shipping & Returns

Key Features

Compatible Pool Depth - Maximum
38 5/8 in
Number of Treads
3
Rail Finish
Electropolished
Rail Material Thickness
0.083 in
Tread/Platform Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35131-30-.083
Zoro #
G810866749
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pool Depth - Maximum
38 5/8 in
Rail Material Thickness
0.083 in
Tread/Platform Depth
5 in
Overall Height
72 5/8 in
Tread/Platform Height
30 in
Tread/Platform Width
20 in
Rail Outside Diameter
1.5 in

Details

Item
Pool Ladder
Number of Treads
3
Rail Finish
Electropolished
Product Type
Pool Ladder
Rail Material Grade
316L
Includes Cross Brace
No Cross Brace
Tread/Platform Material
HDPE
Model Name
Standard Ladder
Includes Anchor Assembly
No Anchor Assembly
Color
Silver
Portability
Fixed
Includes Bumpers
Bumpers Included
Number of Rail Bends
3
Includes Tread Mounting Hardware
Mounting Hardware Included
Number of Wheels
0

Description

Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 38 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 72 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.083 in, Number of Treads 3, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 30 in, Tread/Platform Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.