Ladder
Mfr # 35131-30-.145
Zoro # G310866652
product price: $2,387.99
/ea
Free Shipping & Returns
Key Features
Includes Bumpers
Bumpers Included
Overall Height
72 3/8 in
Tread/Platform Width
20 in
Number of Wheels
0
Model Name
Standard Ladder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35131-30-.145
Zoro #
G310866652
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 3/8 in
Tread/Platform Width
20 in
Compatible Pool Depth - Maximum
38 3/8 in
Tread/Platform Height
30 in
Tread/Platform Depth
5 in
Rail Material Thickness
0.145 in
Rail Outside Diameter
1.9 in
Details
Item
Pool Ladder
Includes Bumpers
Bumpers Included
Number of Wheels
0
Model Name
Standard Ladder
Number of Rail Bends
3
Portability
Fixed
Includes Anchor Assembly
No Anchor Assembly
Number of Treads
3
Includes Tread Mounting Hardware
Mounting Hardware Included
Includes Cross Brace
No Cross Brace
Tread/Platform Material
HDPE
Product Type
Pool Ladder
Rail Material Grade
304L
Rail Finish
Electropolished
Color
Silver
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 38 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 72 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.145 in, Number of Treads 3, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 30 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.