Zoro Homepage

Ladder

  • Mfr # 35131-36-.083

  • Zoro # G610866727


product price: $1,598.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Tread/Platform Width
20 in
Tread/Platform Material
HDPE
Overall Height
72 5/8 in
Includes Cross Brace
No Cross Brace
Number of Treads
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35131-36-.083
Zoro #
G610866727
UPC #
-
Country of Origin
United States

Dimensions

Tread/Platform Width
20 in
Overall Height
72 5/8 in
Tread/Platform Depth
5 in
Rail Material Thickness
0.083 in
Rail Outside Diameter
1.5 in
Compatible Pool Depth - Maximum
38 5/8 in
Tread/Platform Height
36 in

Details

Item
Pool Ladder
Tread/Platform Material
HDPE
Includes Cross Brace
No Cross Brace
Number of Treads
3
Rail Material Grade
316L
Includes Bumpers
Bumpers Included
Includes Anchor Assembly
No Anchor Assembly
Color
Silver
Model Name
Standard Ladder
Product Type
Pool Ladder
Portability
Fixed
Includes Tread Mounting Hardware
Mounting Hardware Included
Number of Wheels
0
Rail Finish
Electropolished
Number of Rail Bends
3

Description

Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 38 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 72 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.083 in, Number of Treads 3, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 36 in, Tread/Platform Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.