Ladder
Mfr # 35131-36-.120
Zoro # G210866752
product price: $2,089.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Product Type
Pool Ladder
Includes Bumpers
Bumpers Included
Tread/Platform Height
36 in
Rail Material Grade
316L
Includes Cross Brace
No Cross Brace
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35131-36-.120
Zoro #
G210866752
UPC #
-
Country of Origin
United States
Dimensions
Tread/Platform Height
36 in
Rail Material Thickness
0.12 in
Rail Outside Diameter
1.5 in
Overall Height
72 5/8 in
Tread/Platform Depth
5 in
Tread/Platform Width
20 in
Compatible Pool Depth - Maximum
38 5/8 in
Details
Item
Pool Ladder
Product Type
Pool Ladder
Includes Bumpers
Bumpers Included
Rail Material Grade
316L
Includes Cross Brace
No Cross Brace
Includes Tread Mounting Hardware
Mounting Hardware Included
Number of Wheels
0
Number of Rail Bends
3
Includes Anchor Assembly
No Anchor Assembly
Portability
Fixed
Rail Finish
Electropolished
Model Name
Standard Ladder
Color
Silver
Number of Treads
3
Tread/Platform Material
HDPE
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 38 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 72 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.12 in, Number of Treads 3, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 36 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.