Zoro Homepage

Ladder

  • Mfr # 35131-36-.145

  • Zoro # G710866610


product price: $2,698.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Tread/Platform Material
HDPE
Rail Material Thickness
0.145 in
Includes Tread Mounting Hardware
Mounting Hardware Included
Number of Treads
3
Rail Outside Diameter
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35131-36-.145
Zoro #
G710866610
UPC #
-
Country of Origin
United States

Dimensions

Rail Material Thickness
0.145 in
Rail Outside Diameter
1.9 in
Tread/Platform Width
20 in
Compatible Pool Depth - Maximum
38 3/8 in
Tread/Platform Height
36 in
Overall Height
72 3/8 in
Tread/Platform Depth
5 in

Details

Item
Pool Ladder
Tread/Platform Material
HDPE
Includes Tread Mounting Hardware
Mounting Hardware Included
Number of Treads
3
Number of Wheels
0
Includes Bumpers
Bumpers Included
Includes Anchor Assembly
No Anchor Assembly
Number of Rail Bends
3
Includes Cross Brace
No Cross Brace
Rail Material Grade
304L
Color
Silver
Portability
Fixed
Rail Finish
Electropolished
Model Name
Standard Ladder
Product Type
Pool Ladder

Description

Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 38 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 72 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.145 in, Number of Treads 3, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 36 in, Tread/Platform Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.