Ladder
Mfr # 35133-25-.109
Zoro # G910866632
product price: $1,655.99
/ea
Free Shipping & Returns
Key Features
Number of Rail Bends
3
Tread/Platform Width
20 in
Overall Height
84 3/8 in
Includes Tread Mounting Hardware
Mounting Hardware Included
Portability
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35133-25-.109
Zoro #
G910866632
UPC #
-
Country of Origin
United States
Dimensions
Tread/Platform Width
20 in
Overall Height
84 3/8 in
Compatible Pool Depth - Maximum
50 3/8 in
Rail Outside Diameter
1.9 in
Tread/Platform Depth
5 in
Tread/Platform Height
25 in
Rail Material Thickness
0.109 in
Details
Item
Pool Ladder
Number of Rail Bends
3
Includes Tread Mounting Hardware
Mounting Hardware Included
Portability
Fixed
Color
Silver
Rail Material Grade
304L
Product Type
Pool Ladder
Includes Anchor Assembly
No Anchor Assembly
Includes Cross Brace
No Cross Brace
Number of Treads
4
Model Name
Standard Ladder
Rail Finish
Electropolished
Number of Wheels
0
Includes Bumpers
Bumpers Included
Tread/Platform Material
HDPE
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 50 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.109 in, Number of Treads 4, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 25 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.