Zoro Homepage

Ladder

  • Mfr # 35133-27-.145

  • Zoro # G910866793


product price: $2,676.99
/ea
Free Shipping & Returns

Key Features

Number of Wheels
0
Rail Finish
Electropolished
Model Name
Standard Ladder
Rail Material Thickness
0.145 in
Rail Outside Diameter
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35133-27-.145
Zoro #
G910866793
UPC #
-
Country of Origin
United States

Dimensions

Rail Material Thickness
0.145 in
Rail Outside Diameter
1.9 in
Tread/Platform Width
20 in
Overall Height
84 3/8 in
Tread/Platform Depth
5 in
Tread/Platform Height
27 in
Compatible Pool Depth - Maximum
50 3/8 in

Details

Item
Pool Ladder
Number of Wheels
0
Rail Finish
Electropolished
Model Name
Standard Ladder
Tread/Platform Material
HDPE
Includes Cross Brace
No Cross Brace
Product Type
Pool Ladder
Includes Tread Mounting Hardware
Mounting Hardware Included
Rail Material Grade
304L
Includes Anchor Assembly
No Anchor Assembly
Number of Rail Bends
3
Includes Bumpers
Bumpers Included
Number of Treads
4
Color
Silver
Portability
Fixed

Description

Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 50 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.145 in, Number of Treads 4, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 27 in, Tread/Platform Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.