Ladder
Mfr # 35133-30-.109
Zoro # G110866883
product price: $1,760.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Silver
Rail Material Grade
304L
Tread/Platform Depth
5 in
Includes Tread Mounting Hardware
Mounting Hardware Included
Includes Anchor Assembly
No Anchor Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35133-30-.109
Zoro #
G110866883
UPC #
-
Country of Origin
United States
Dimensions
Tread/Platform Depth
5 in
Tread/Platform Width
20 in
Tread/Platform Height
30 in
Rail Material Thickness
0.109 in
Compatible Pool Depth - Maximum
50 3/8 in
Rail Outside Diameter
1.9 in
Overall Height
84 3/8 in
Details
Item
Pool Ladder
Color
Silver
Rail Material Grade
304L
Includes Tread Mounting Hardware
Mounting Hardware Included
Includes Anchor Assembly
No Anchor Assembly
Product Type
Pool Ladder
Includes Cross Brace
No Cross Brace
Number of Treads
4
Model Name
Standard Ladder
Includes Bumpers
Bumpers Included
Number of Rail Bends
3
Number of Wheels
0
Tread/Platform Material
HDPE
Portability
Fixed
Rail Finish
Electropolished
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 50 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.109 in, Number of Treads 4, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 30 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.