Ladder
Mfr # 35133-30-.120
Zoro # G810866893
product price: $2,261.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Compatible Pool Depth - Maximum
50 5/8 in
Portability
Fixed
Rail Finish
Electropolished
Rail Material Grade
316L
Includes Tread Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35133-30-.120
Zoro #
G810866893
UPC #
-
Country of Origin
United States
Dimensions
Compatible Pool Depth - Maximum
50 5/8 in
Tread/Platform Height
30 in
Rail Material Thickness
0.12 in
Tread/Platform Depth
5 in
Overall Height
84 5/8 in
Rail Outside Diameter
1.5 in
Tread/Platform Width
20 in
Details
Item
Pool Ladder
Portability
Fixed
Rail Finish
Electropolished
Rail Material Grade
316L
Includes Tread Mounting Hardware
Mounting Hardware Included
Number of Rail Bends
3
Color
Silver
Includes Bumpers
Bumpers Included
Tread/Platform Material
HDPE
Includes Anchor Assembly
No Anchor Assembly
Product Type
Pool Ladder
Includes Cross Brace
No Cross Brace
Model Name
Standard Ladder
Number of Treads
4
Number of Wheels
0
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 50 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.12 in, Number of Treads 4, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 30 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.