Zoro Homepage

Ladder

  • Mfr # 35133-30-.145

  • Zoro # G110866838


product price: $2,800.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes Bumpers
Bumpers Included
Tread/Platform Height
30 in
Includes Anchor Assembly
No Anchor Assembly
Model Name
Standard Ladder
Tread/Platform Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35133-30-.145
Zoro #
G110866838
UPC #
-
Country of Origin
United States

Dimensions

Tread/Platform Height
30 in
Tread/Platform Depth
5 in
Compatible Pool Depth - Maximum
50 3/8 in
Rail Material Thickness
0.145 in
Rail Outside Diameter
1.9 in
Overall Height
84 3/8 in
Tread/Platform Width
20 in

Details

Item
Pool Ladder
Includes Bumpers
Bumpers Included
Includes Anchor Assembly
No Anchor Assembly
Model Name
Standard Ladder
Rail Material Grade
304L
Tread/Platform Material
HDPE
Number of Treads
4
Includes Tread Mounting Hardware
Mounting Hardware Included
Portability
Fixed
Includes Cross Brace
No Cross Brace
Number of Wheels
0
Number of Rail Bends
3
Color
Silver
Product Type
Pool Ladder
Rail Finish
Electropolished

Description

Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 50 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.145 in, Number of Treads 4, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 30 in, Tread/Platform Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.